Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westcott Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" 16717

Guillotine Paper Trimmers, 30 Sheets, 12" Cut Length, 14" x 22" (Discontinued)

  • Mfr # 16717
  • Zoro # G1770126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16717
Zoro #
G1770126
UPC #
-
Country of Origin
China

Dimensions

Cutting Length
12"
Length
22"
Width
14"

Details

Item
Guillotine Paper Trimmers,30 Sheets,12
Blade Material
Carbonitride Titanium
Weight
7.9 lbs
Capacity
30
Product Type
Guillotine Paper Trimmers,30 Sheets,12

Description

Guillotine Paper Trimmers,30 Sheets,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.