KleenEarth Rice Husk Kids Scissors, Blunt Tip, 5" Long, Straight Assorted Color Handles, 12PK

  • Mfr # 00850

  • Zoro # G823331845


product price:  $27.55
/pk 12, $2.30/ea

Key Features

Handle Material
Plastic
Handle Style
Straight
Application
General Purpose
Recommended Age
Ages 4 and Up
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00850
Zoro #
G823331845
UPC #
73577008502
Country of Origin
China

Dimensions

Overall Length
5 in

Details

Handle Material
Plastic
Handle Style
Straight
Application
General Purpose
Recommended Age
Ages 4 and Up
Tip Shape
Blunt
Left/Right Hand
Left/Right
Blade Material
Stainless Steel
Color
Multicolor
Item
Scissors

Description

Just making a few small changes in how we do things can make a huge difference to our planet. That's why Westcott uses recycled material in the designs of our KleenEarth products and packaging. The same quality standards are used in all our products whether we use new or recycled materials, so you can be sure this KleenEarth product will live up to your expectations. Rice husks are a typically wasted byproduct of rice harvesting. These scissors use rice husk fibers combined with recycled materials to reduce the amount of polymers and plastics in this product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.