Letter Opener with Stainless Steel Serrated Blade and Plastic Handle, Black, 8 in, 2PK
- Mfr # 29380
- Zoro # G723724167
product price:Â
$
14.39
/pk of 2, $7.20/ea
Key Features
Includes
2 Letter Openers
Color
Black
Size
8 in
Gauge Case Material
Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29380
- Zoro #
- G723724167
- UPC #
- 194629164776
- Country of Origin
- China
Dimensions
- Size
- 8 in
Details
- Includes
- 2 Letter Openers
- Color
- Black
- Gauge Case Material
- Plastic, Stainless Steel
Description
This letter opener from Westcott is a dependable everyday tool designed for offices, schools, mailrooms, and home workspaces. Featuring an 8-inch stainless steel serrated blade, it opens envelopes smoothly and efficiently while helping prevent tearing or damage to documents inside. The durable blade is built for frequent use, making it ideal for handling daily mail. The lightweight black plastic handle provides a comfortable, secure grip for easy control during use. Simple and practical in design, this letter opener fits neatly into desk drawers, supply caddies, or mail stations. Whether used in a professional office environment or at home, it delivers the reliable performance Westcott is known for in office and school supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.