Letter Stenciling Guides, 12PK
- Mfr # 02145
- Zoro # G223723912
product price:Â
$
18.79
/pk of 12, $1.57/ea
Key Features
Gauge Case Material
Plastic
Includes
3 Stencil Set (12 Stencils Total)
Color
Assorted
Size
1/4 in (6 mm), 1/2 in (1 cm), 3/8 in (3 cm), and 7/8 in (21 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02145
- Zoro #
- G223723912
- UPC #
- 194629142736
- Country of Origin
- China
Dimensions
- Size
- 1/4 in (6 mm), 1/2 in (1 cm), 3/8 in (3 cm), and 7/8 in (21 mm)
Details
- Gauge Case Material
- Plastic
- Includes
- 3 Stencil Set (12 Stencils Total)
- Color
- Assorted
Description
Westcott's LetterCraft plastic lettering stencils are exactly what you are looking for in crafting. Perfect for home, school, or office, they are easy to use for posters, signs, reports, or anywhere stylish lettering is needed. Their smooth die-cut edges provide a sharp outline for tracing, and their non-glare plastic stencil guides make letter alignment a snap. Each set includes 4 stencils with uppercase letters & numbers: 1/4" (6 mm), 1/2" (1 cm), 3/8" (3 cm), and 7/8" (21 mm). Sold as 3 sets for a total of 12 stencils. Westcott Drafting & Drawing Tools are some of the finest products of their kind for students and professionals. Our commitment to meticulous quality and cutting edge innovation in measurement and art materials has earned an unparalleled reputation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.