Laser, Grn, 20V Max
- Mfr # DCLE34021D1
- Zoro # G810040255
Key Features
Specifications
Details
- MFR #
- DCLE34021D1
- Zoro #
- G810040255
- UPC #
- 885911833103
- Country of Origin
- Viet Nam
- Item
- Laser
- Laser Projection
- Horizontal, Vertical
- Leveling Type
- Electronic Self-Leveling
- Number of Beams
- 2
- Number of Lines
- 0
- Includes
- 20V Max 2 Ah Battery, Bracket/Tripod Mount, Case, Charger, Target
- IP Rating
- IP54
- Laser Class
- Class 2
- Accuracy
- +/-1/8 in @ 30 ft
- Battery Type
- 20V Max
- Features
- Last Mode Memory
- Laser Output
- 1.50 mW
- Standards
- CSA STD C22.2 No. 61010-1, UL STDS 61010-1 and 2595
- Includes Batteries
- Batteries Included
- Laser Beam Color
- Green
- Operating Temperature - Maximum
- 104 Degrees F
- Number of Planes
- 0
- Level Indicators
- Visual
- Mount Type
- Mounting Bracket, Tripod
- Operating Temperature - Minimum
- 39.2 Degrees F
- Working Range with Detector - Maximum
- 330 ft
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Fits Chest Size
- Last Mode Memory
Description
Tackle a variety of applications with the ATOMICTM 20V MAX* Green Cross Line Laser Kit (DCLE34021D1). This 20V MAX* Green Cross Line Laser provides up to 16 hours of runtime per charge** and ±1/8 in. at 30 ft. accuracy. Featuring a magnetic mount and a 58% more compact design†, this laser offers performance and portability for a variety of jobsites. Take on large areas with a 180 ft. (55m) visible range and up to 330 ft. (100m) maximum range on average when used with detector, DW0892G (sold separately). For user convenience, this kit includes a DEWALT® 20V MAX* 2Ah battery, a charger, tripod mount/drop ceiling bracket, and a laser target card all packed in a durable storage case.
- • DEWALT® 20V MAX* Battery Compatibility (up to 5.0 Ah non-POWERSTACK)
- • Green Beam Diode - Up to 180 ft. visible range, 330 ft. maximum range (when used with compatible detector sold separately)**
- • Professional Accuracy - ±1/8 in. @ 30 ft.
Designed for:
- • (1) DCLE34021 DEWALT® Cross Line Laser
- • *With respect to 20V MAX*- Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
Additional Features:
- • Dual Size Tripod Compatible - With included tripod/wall mount bracket (1/4"-20 and 5/8"-11) (Tripod Sold Separately)
- • 16 hour runtime (with included DEWALT 20V MAX* 2.0 Ah battery)***
- • Integrated Rear Magnets - On pivoting L bracket
- • Rated to IP54 (tool only)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.