Non-Stick Titanium Bonded Scissors, 8" Long, 3.25" Cut Length, Crane-Style White/Blue Handle

  • Mfr # ACM-16578

  • Zoro # G523331749


product price:  $18.69
/ea

Key Features

Application
General Purpose
Handle Style
Crane-Style
Features
Adhesive-Resistant Blades
Handle Material
Plastic
Cutting Length
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACM-16578
Zoro #
G523331749
UPC #
73577165786
Country of Origin
China

Dimensions

Cutting Length
3-1/4 in
Overall Length
8 in

Details

Application
General Purpose
Handle Style
Crane-Style
Features
Adhesive-Resistant Blades
Handle Material
Plastic
Handle Color
White/Blue
Left/Right Hand
Left/Right
Tip Shape
Pointed
Blade Material
Titanium
Item
Scissors

Description

Westcott Titanium Bonded Non-Stick blades are six times longer lasting than the previous formula. Westcott uses a process that bonds Titanium Bonded to the blades and then coats them with a breakthrough non-stick formula to produce an adhesive-resistant, easy-to-clean, and longer-lasting cutting edge. Glide provides a no tool adjustable glide technology for optimal cutting performance which allows less tension for thin materials and higher tension for thicker material. These scissors will stay sharp, smooth-cutting and residue-free for years making them an exceptional value like all Westcott products.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.