Shop WESTCOTT
See all product information
Create Account
Paper Trimmers, Personal Replacement Bla
- Mfr # 16854
- Zoro # G2115034
product price:Â
$
7.15
/ea
Sold in multiples of 3 for
$21.45
Key Features
Blade Material
CarboTitanium
Width
3
Height
1.25
Length
4.5
Demographic
Adult
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16854
- Zoro #
- G2115034
- UPC #
- 073577168541
- Country of Origin
- China
Dimensions
- Width
- 3
- Height
- 1.25
- Length
- 4.5
Details
- Item
- Paper Trimmers,Personal Replacement Bla
- Blade Material
- CarboTitanium
- Demographic
- Adult
- For Use With
- 16682 & 16719
- Weight
- 0.26
- Material
- CarboTitanium
- Color
- Green
- Includes
- 2 blades
- Number of Blades Included
- 2 blades
- For Use With Mfr. Model Number
- 16682 & 16719
Description
Paper Trimmers,Personal Replacement Bla
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.