Shop WESTCOTT
See all product information
Create Account
CarboTitanium Bonded Guillotine, Trimmer, 15"
- Mfr # 16874
- Zoro # G923723953
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Color
Wood, White, Green
Blade Material
Metal
Cutter Base Material
Plastic, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16874
- Zoro #
- G923723953
- UPC #
- 073577168749
- Country of Origin
- China
Details
- Color
- Wood, White, Green
- Blade Material
- Metal
- Cutter Base Material
- Plastic, Wood
Description
CarboTitanium Bonded blade for maximum performance is 8x harder than steel and cuts 30 sheets of 20lb paper. Ergonomic handle with soft touch and non-slip for extreme comfort. Alignment grid and on-board measurements in US and metric for precise measuring and accurate trimming. Safety guard keeps fingers safely away from cutting area. Blade latch hook keeps blade from moving when not in use or when being transported. Great for trimming multiple photos, paper, and card stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.