This item is Discontinued.

Westcott Preferred Line Stainless Steel Scissors, 8" Long, 3.5" Cut Length, Straight Blue Handle 41218

Preferred Line Stainless Steel Scissors, 8" Long, 3.5" Cut Length, Straight Blue Handle (Discontinued)

  • Mfr # 41218
  • Zoro # G4255618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41218
Zoro #
G4255618
UPC #
073577412187
Country of Origin
China

Dimensions

Overall Length
8"
Length
Cut: 3-1/2"
Cutting Length
3.5"

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Item
Preferred Line SS Scissors
Features
All-purpose trimmers with corrosion-resistant stainless steel blades
Cutting Action
Left/Right
Primary Application
Home/Office
Handle Color
Blue
Left/Right Hand
For Left or Right Hand Use
Application
General Purpose
Handle Type
Straight

Description

Preferred Line SS Scissors,8 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.