This item is Discontinued.

Westcott Protractors, 6" Metric Protractor Ruler W-45

Protractors, 6" Metric Protractor Ruler (Discontinued)

  • Mfr # W-45
  • Zoro # G2115418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-45
Zoro #
G2115418
UPC #
088359012974
Country of Origin
China

Dimensions

Length
7
Height
0.0625
Width
1.625

Details

Item
Protractors,6" Metric Protractor Ruler
Demographic
Adult
Weight
0.019
Color
Clear

Description

Protractors,6 In. Metric Protractor Ruler

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.