Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ruler, Plastic, 12 In, Finish: Pink

  • Mfr # 14375-100

  • Zoro # G5150257


product price: $1.79
/ea

Key Features

Length (In.)
12 in
Width (In.)
1 1/2 in
Material
Plastic
Graduations
1/16 in
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14375-100
Zoro #
G5150257
UPC #
073577143753
Country of Origin
China

Dimensions

Length (In.)
12 in
Width (In.)
1 1/2 in
Size
12 in
Width (mm)
39
Length (mm)
300
Width - Metric
39 mm
Width - SAE
1 1/2 in
Length - SAE
12 in
Length - Metric
300 mm

Details

Item
Ruler
Material
Plastic
Graduations
1/16 in
Hook Type
Hang Hole
Finish
Pink
Construction
Plastic
Graduation Type
Imperial and Metric
Color
Pink
Features
Slip Resistant, Antimicrobial
System of Measurement
Metric/SAE
Graduation Marks
1/16 in
Hanging Capability
Hanging Hole

Description

Ruler, Graduation Marks 1/16 in, Finish Pink, System of Measurement Metric/SAE, Length - SAE 12 in, Length - Metric 300 mm, Width - SAE 1 1/2 in, Width - Metric 39 mm, Material Plastic, Hanging Capability Hanging Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.