
Rulers, 1"x6" 8ths Graph Ruler
Mfr # W-10
Zoro # G2115393
product price: $2.65
/eaSold in multiples of 12 for $31.80
Key Features
Length (In.)
6.88
Width (In.)
1.25
Width
1.25
Demographic
Adult
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-10
Zoro #
G2115393
UPC #
88359009851
Country of Origin
China
Dimensions
Length (In.)
6.88
Width (In.)
1.25
Width
1.25
Height
0.062
Length
6.88
Details
Item
Rulers,1"x6" 8 Graph Ruler
Demographic
Adult
Color
Clear
Weight
0.01
Description
Rulers,1 In.x6 In. 8 Graph Ruler
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.