
Rulers, 6" Plastic Ruler - Clear
Mfr # 45016
Zoro # G2114027
product price: $1.89
/eaSold in multiples of 12 for $22.68
Key Features
Length (In.)
6.5
Width (In.)
1
Size
6
Length
6.5
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45016
Zoro #
G2114027
UPC #
073577450165
Country of Origin
China
Dimensions
Length (In.)
6.5
Width (In.)
1
Size
6
Length
6.5
Height
0.07
Width
1
Details
Item
Rulers,6" Plastic Ruler,Clear
Color
Clear
Demographic
Adult,Student - Age 12+
Weight
0.02
Description
Rulers,6 In. Plastic Ruler,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.