Shop WESTCOTT
See all product information
Create Account
School Scissor Caddy, Blunt 5" Kids Scissors, Anti-Microbial Protection, 24 Scissors, 24PK
- Mfr # 14756
- Zoro # G523724091
product price:Â
$
185.99
/pk of 24, $7.75/ea
Free Shipping & Returns
Key Features
Blade Material
Stainless Steel
Includes
24 Scissors, 1 Caddy with 4 cups
Recommended Grade
Grade PK+
Recommended Age
4+ years
Size
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14756
- Zoro #
- G523724091
- UPC #
- 073577147560
- Country of Origin
- China
- Blade Material
- Stainless Steel
- Color
- Blue, Green, Pink, Yellow
- Includes
- 24 Scissors, 1 Caddy with 4 cups
- Recommended Grade
- Grade PK+
- Recommended Age
- 4+ years
- Handle Material
- Plastic
Dimensions
- Size
- 5 in
Description
The Westcott School Scissor Caddy comes with 24 brightly colored kids scissors and features removable cups with anti-microbial protection. Includes 24 kids 5" blunt scissors in blue, green, pink, and yellow with stainless steel blades. Both the caddy and the scissors are built with anti-microbial product protection to help inhibit the growth of bacterial stains and odors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.