Zoro Homepage

Scissors, 8" Straight Shears, Height: 3.75

  • Mfr # 41511

  • Zoro # G2113169


product price: $10.19
/ea
Sold in multiples of 6 for $61.14

Key Features

Color
Metallic Burgundy
Length
10.75
Height
3.75
Material
Stainless Steel
Width
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41511
Zoro #
G2113169
UPC #
073577415119
Country of Origin
China

Dimensions

Length
10.75
Height
3.75
Width
0.38
Size
8

Details

Item
Scissors,8" Straight Shears
Color
Metallic Burgundy
Material
Stainless Steel
Demographic
Adult
Weight
0.22

Description

Scissors,8 In. Straight Shears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.