Zoro Homepage

Scissors, Teachers Bulk 12Pack - 14596 with Anti-Microbial

  • Mfr # 14873

  • Zoro # G2113607


product price: $50.99
/ea
Sold in multiples of 3 for $152.97

Key Features

Color
Neon Colors
Blade Material
Stainless Steel
Handle Color
Dark Blue/Light Blue
Number of Pieces
12
Cutting Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14873
Zoro #
G2113607
UPC #
073577148734
Country of Origin
China

Dimensions

Cutting Length
2"
Width
2.13
Length
8.38
Height
7.88
Size
5

Details

Item
Scissors,Teachers Bulk,12 pcs.,14596
Color
Neon Colors
Blade Material
Stainless Steel
Handle Color
Dark Blue/Light Blue
Number of Pieces
12
Includes
12
Material
Stainless Steel
Demographic
Kids - Ages 5 - 11
Weight
1.27

Description

Scissors,Teachers Bulk,12 pcs.,14596

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.