Shop WESTCOTT
See all product information
Create Account
Self-Healing Cutting Mat, 12" x 12", 3PK
- Mfr # 17577
- Zoro # G923724158
product price:Â
$
38.15
/pk of 3, $12.72/ea
Key Features
Size
12 in x 12 in
Color
Blue
Material
Plastic
Includes
3 Cutting Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17577
- Zoro #
- G923724158
- UPC #
- 194629142873
- Country of Origin
- China
- Color
- Blue
- Material
- Plastic
- Includes
- 3 Cutting Mats
Dimensions
- Size
- 12 in x 12 in
Description
This Westcott Self-Healing Cutting Mat is ideal for any project involving sharp tools. The flexible yet durable construction is self-healing for extended performance and protects any work surface without dulling your hobby knife or rotary cutter. Includes measuring grids and scales. Protects your work space and your blade life all while creating fast, straight and easy cuts! Compatible with Westcott cutting blades, sold separately (scissors, rotary cutters, hobby knives). Measures 12" x 12". Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.