Self-Healing Craft Cutting Mat with Grid, 9" x 12", 2PK
- Mfr # 00503
- Zoro # G523723971
product price:Â
$
19.15
/pk of 2, $9.58/ea
Key Features
Material
Plastic
Color
Blue
Includes
2 Cutting Mats
Size
9 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00503
- Zoro #
- G523723971
- UPC #
- 194629142705
- Country of Origin
- China
Dimensions
- Size
- 9 in x 12 in
Details
- Material
- Plastic
- Color
- Blue
- Includes
- 2 Cutting Mats
Description
This Westcott Self-Healing Cutting Mat is ideal for any project involving sharp tools. The flexible yet durable construction is self-healing for extended performance and protects any work surface without dulling your hobby knife or rotary cutter. Includes measuring grids and scales. Sold as a pack of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.