Shop WESTCOTT
See all product information
Create Account
Soft Touch School Protractor W/ Antimicrobial Product Protection, 6" Ruler Edge, Assorted Colors, 2PK
- Mfr # 14376
- Zoro # G223723585
product price:Â
$
17.99
/pk of 2, $9.00/ea
Key Features
Color
Multicolor
Material
Plastic
Size
6 in
Includes
2 Protractors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14376
- Zoro #
- G223723585
- UPC #
- 194629164738
- Country of Origin
- China
- Color
- Multicolor
- Material
- Plastic
- Includes
- 2 Protractors
Dimensions
- Size
- 6 in
Description
From the leader and cutting and measuring products, Westcott is dedicated to supporting education and inspiring creative activities in the classroom and at home. Products are specifically designed for growing students, created to be fun and functional with superior quality and exceptional value. Contains an antimicrobial agent to help inhibit the growth of bacterial stains and odors. Arm for accurate measurement. Ideal for shared/common areas such as office, classroom & break room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.