
Transparent Shatter-Resistant Plastic Ruler, Standard/Metric, 12in Long, Clear
Mfr # 45012
Zoro # G915960373
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Standard Scale
1/16 in
Color
Clear
Ruler Type
Standard/Metric
Material
Plastic
Metric Scale
Millimeters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45012
Zoro #
G915960373
UPC #
73577450127
Country of Origin
China
Dimensions
Blade Length
12 in
Details
Standard Scale
1/16 in
Color
Clear
Ruler Type
Standard/Metric
Material
Plastic
Metric Scale
Millimeters
Item
Standard/Metric Rulers
Description
Total flexibility and clarity of measurement. Translucent color allows for viewing through to the page. Scaled metric and 1/16th. Scratch- and shatter-resistant to hold up to everyday use. Hang hole for convenient storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.