Shop WESTCOTT
See all product information
Value Line Stainless Steel Shears, 8" Long, 3.5" Cut Length, Crane-Style Black Handle, PK3
Mfr # 13402
Zoro # G4255365
product price:Â $16.59
/pk 3, $5.53/eaKey Features
Overall Length
8"
Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13402
Zoro #
G4255365
UPC #
073577134027
Country of Origin
China
Dimensions
Overall Length
8"
Length
Cut: 3-1/2"
Cutting Length
3.5"
Details
Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Item
Value Line Stainless Steel Shears
Features
Value Pack-Stock up and save! Three scissors per pack
Handle Color
Black
Primary Application
Home/Office
Cutting Action
Left/Right
Left/Right Hand
For Left or Right Hand Use
Handle Type
Offset
Application
General Purpose
Description
Value Line Stainless Steel Shears,8 In.,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.