Zoro Homepage

100 Ft. Range 3V 240W Remote Wireless Switch

  • Mfr # RFK1606LC

  • Zoro # G421872276


product price: $32.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFK1606LC
Zoro #
G421872276
UPC #
70686505670
Country of Origin
China

Description

Indoor wireless remote and plug-in receiver. Plug lamp into the receiver and the receiver into any outlet. Handheld transmitter can be taken anywhere. For use with incandescent and compact fluorescent bulbs. Offers portability works outside the house and can be attached to a key chain. Ideal for indoor decorations. Works up to 100 Ft. away through walls and around corners. Automatic pairing allows grouping of multiple devices - no more specific channels to worry about. Receiver features a manual on/off with a green backlit LED indicator to show device status. The remote transmitter fob sends a signal to turn lights or appliances on or off. Remote fob transmitter uses (1) 3V battery included. Battery lasts about a year with normal use. Includes 1 grounded outlet. 15A 1875W resistive. UL listed. 2.4 In. W. x 2.8 In. H. x 1.6 In D.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.