Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westek UC200XB 35 Watt 630 Lumens Halogen Light Bulb 3092970

UC200XB 35 Watt 630 Lumens Halogen Light Bulb (Discontinued)

  • Mfr # 3092970
  • Zoro # G416317300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3092970
Zoro #
G416317300
UPC #
-
Country of Origin
China

Description

Features Product Type: Halogen Light Bulb Watts: 35 watts Lumens: 630 Bulb Type: Halogen Bulb Shape Type: JCD Base Type: GY8 Light Color: Clear Number in Package: 1 pk Bulb Length: 1.75 in. Dimmable: No Commercial or Residential: Commercial or Residential Voltage: 120 volts Indoor and Outdoor: Indoor and Outdoor Average Rated Life: 5000 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.