Shop All Night Lights
Westek
Westek 3002625 LumiCover White 1-Gang Plastic Rocker USB Nightlight Wall Plate
Mfr # 3002625
Zoro # G803924098
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westek
- MFR # 3002625
- Zoro # G803924098
- UPC # 70686004456
- Country of Origin Unknown
- Category Night Lights
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Color: White
- Number of Gangs: 1 gang
- Material: Plastic
- Wall Plate Style: Rocker
- Product Type: USB Nightlight Wall Plate
- Shape: Rectangle
- Height: 7.25 in.
- Width: 4.5 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Replacement Bulb for 900-125 (900-125B)
- BELL + HOWELL QUAD LED BULB E26 5500L (7641)
- WESTINGHOUSE Bulb T7 15Watt Clear (03720)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- EATON WIRING DEVICES Nightlight W/Swtch 15Amp 125V (BP850W)
- Westek Night Lights