
Plastic Protective Storage Cases with Pinch Tear Foam, 19"x14"x6", Black
Mfr # FC50024-190140600R
Zoro # G202574139
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Color
Black
Material
Plastic
Features
Protective Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC50024-190140600R
Zoro #
G202574139
UPC #
707022310345
Country of Origin
United States
Details
Includes
Case
Color
Black
Material
Plastic
Features
Protective Case
Item
Protective Case
Description
PLASTIC PROTECTIVE STORAGE CASES WITH PINCH TEAR FOAM 19"X14"X6" BLACK BLOW MOLDED RUGGED POLYETHYLENE CASES FEATURE TOUGH DOUBLE WALL CONSTRUCTION CAN'T RUST CHIP OR CORRODE WITHSTAND TERMPERATURES -35 DEGREES F TO +150 DEGREES F. PATENTED UNBREAKABLE LATCHES AND MECHANICAL HINGES. LABEL RECESS AREA ON LID. GRAIN TEXTURE WITH RUGGED HANDLES. ALL CASES INCLUDE A PINCH & TEAR FOAM SETS TO PROTECT THE CONTENTS. WHETHER YOU NEED TO CARRY SHIP ORGANIZE OR PROTECT YOUR PRODUCTS BLOW MOLDED CASES ARE THE ECONOMICAL CHOICE. PERFECT FOR SALESMAN SAMPLE KITS ELECTRONIC EQUIPMENT MEDICAL PRODUCTS INSTRUMENTS ETC. COLOR BLACK. 18" BASE LENGTH; 13" BASE WIDTH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.