12TB SATA ULTRA 512E SE NP3 DC HC555 512 7200RPM
Mfr # 0B48720
Zoro # G522444518
product price:Â $648.59
/ea
Free Shipping & Returns
Key Features
Storage Capacity
12 TB
Drive Type
Internal
Product Line
Ultrastar
Speed
7200 rpm
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0B48720
Zoro #
G522444518
UPC #
762047631868
Country of Origin
China
Details
Storage Capacity
12 TB
Drive Type
Internal
Product Line
Ultrastar
Speed
7200 rpm
Interface
SATA
Item
Hard Drive
Disk Format
512e
Device Supported
Computer
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.