WD Purple WD64PURZ 6 TB Hard Drive - 3.5" Internal - SATA - Purple

  • Mfr # WD64PURZ

  • Zoro # G110126659


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Color
Purple
Interface
SATA
Recording Capacity
6 TB
Drive Type
Internal
Buffer
256 MB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD64PURZ
Zoro #
G110126659
UPC #
718037898339
Country of Origin
Thailand

Details

Item
Hard Drive
Color
Purple
Interface
SATA
Recording Capacity
6 TB
Drive Type
Internal
Buffer
256 MB
Storage Capacity
6 TB
Wireless LAN
No
Drive Interface
SATA
Series
Purple
Product Line
Purple

Description

WD Purple, The Right Drive for Smart Video Surveillance. WD Purple drives are designed to meet the challenges of 24x7 video surveillance recording. These drives are engineered specifically for surveillance to help withstand the elevated heat fluctuations and equipment vibrations within NVR environments. An average desktop drive is built to run for only short intervals, not the harsh 24/7 always-on environment of a high-definition surveillance system. With WD Purple drives, you get reliable, surveillance-class storage that s tested for compatibility in a wide range of security systems. Exclusive WD AllFrame technology helps reduce frame loss and improve overall video playback.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.