Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14TB WD ELEMENTS DESKTOP

  • Mfr # WDBWLG0140HBK-NESN

  • Zoro # G322444305


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Drive Type
External
Depth
5.3 in
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
External Drive Type
Desktop
Package Contents
Elements Desktop Storage, USB Cable, AC Adapter, Quick Install Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDBWLG0140HBK-NESN
Zoro #
G322444305
UPC #
718037832340
Country of Origin
Thailand

Dimensions

Depth
5.3 in
Height
6.5 in
Width
1.9 in

Details

Drive Type
External
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS)
External Drive Type
Desktop
Package Contents
Elements Desktop Storage, USB Cable, AC Adapter, Quick Install Guide
Item
Hard Drive
Storage Capacity
14 TB
Environmentally Friendly
Yes
Product Line
Elements
Host Interface
USB 3.0 Type A

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.