Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18TB 7200RPM 3.5 WD RED PRO SATA

  • Mfr # WD181KFGX

  • Zoro # G014878654


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA
Recording Capacity
18 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD181KFGX
Zoro #
G014878654
UPC #
718037875729
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
18 TB
Speed
7200 rpm
Device Supported
NAS
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
512 MB
Drive Type
Internal
Durability
Shock Resistant
Storage Capacity
18 TB
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Series
Red Pro
Drive Interface
SATA
Wireless LAN
No
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Red Pro

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.