18TB Gold Enterprise SATA HDD
Mfr # WD181KRYZ
Zoro # G412432755
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Depth
5.8"
Length
5.8 in
Interface
SATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD181KRYZ
Zoro #
G412432755
UPC #
718037875804
Country of Origin
China
Dimensions
Height
1 in
Width
4 in
Depth
5.8"
Length
5.8 in
Details
Item
Hard Drive
Interface
SATA
Recording Capacity
18 TB
Speed
7200 RPM
Device Supported
Server
Environmentally Friendly
Yes
Disk Format
512e
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
18 TB
Buffer
512 MB
Series
Gold
Mean Time Between Failures (MTBF)
285.2 Year
Durability
Vibration Proof
Endurance (TBW)
550 TB
Drive Interface
SATA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.