Shop WESTERN DIGITAL
See all product information
Create Account
24 TB Hard Drive - 3.5" Internal - SATA (SATA/600)
Mfr # WD241PURP
Zoro # G115798752
product price:Â
$
1,428.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Drive Type
Internal
Storage Capacity
24 TB
Drive Interface Standard
SATA/600
Device Supported
Cloud Storage, Video Surveillance Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD241PURP
- Zoro #
- G115798752
- UPC #
- 718037905488
- Country of Origin
- China
Details
- Item
- Hard Drive
- Interface
- SATA
- Drive Type
- Internal
- Storage Capacity
- 24 TB
- Drive Interface Standard
- SATA/600
- Device Supported
- Cloud Storage, Video Surveillance Systems
- Maximum External Data Transfer Rate
- 287-MB/s (2.2 Gbit/s)
Description
WD240PURP - 3.5 - 24TB HDD - SERIAL ATA - 7200RPM - 512MB - WESTERN DIGITAL DEVI