26TB SAS ULTRA 512E SE P3 DC HC5907200RPM

  • Mfr # 0F59375

  • Zoro # G521705337


product price:  $1,302.19
/ea
Free Shipping & Returns

Key Features

Storage Capacity
26 TB
Product Line
Ultrastar
Mean Time Between Failures (MTBF)
285.2 Year
Length
5.8 in
Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0F59375
Zoro #
G521705337
UPC #
195892101550
Country of Origin
China

Dimensions

Length
5.8 in
Width
4 in
Height
1 in

Details

Storage Capacity
26 TB
Product Line
Ultrastar
Item
Hard Drive
Mean Time Between Failures (MTBF)
285.2 Year
Speed
7200 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Data Center
Drive Type
Internal
Buffer
512 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.