512GB M.2 2230 NVME DLX4 PCIE GEN4 X4

  • Mfr # 901558

  • Zoro # G016430546


product price:  $437.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
256-bit AES
Width
0.9 in
Maximum Write Transfer Rate
2525-MB/s
Random 4KB Read
195000IOPS
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901558
Zoro #
G016430546
UPC #
810078000000
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Encryption Standard
256-bit AES
Maximum Write Transfer Rate
2525-MB/s
Random 4KB Read
195000IOPS
Maximum Read Transfer Rate
4725-MB/s
Interface
PCI Express NVMe
Item
Solid State Drive
Storage Capacity
512 GB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Drive Type
Internal
Device Supported
Desktop PC
Random 4KB Write
289000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Endurance (TBW)
250 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.