Zoro Homepage

2TB Green PCie Gen3 M.2 Internal Solid State Drive Memory Module

  • Mfr # WDS200T3G0C

  • Zoro # G611926925


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Height
0.1 in
Width
0.9 in
Length
3.2 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3G0C
Zoro #
G611926925
UPC #
718037886022
Country of Origin
China

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.2 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
2 TB
Speed
3200 MB/s (Read); 3000 MB/s (Write)
Features
Shock Resistant
Standards
BSMI; CAN ICES-3(B)/NMB-3(B); CE FCC; KCC; Morocco; RCM; TUV; UL; VCCI
Platform Supported
PC
Drive Type
Internal
Series
SN350
Certifications & Standards
BSMI, CAN ICES-3(B)/NMB-3(B), CE FCC, KCC, Morocco, RCM, TUV, UL, VCCI
Product Line
Green
Maximum Write Transfer Rate
3000-MB/s
Maximum Read Transfer Rate
3200-MB/s
Storage Capacity
2 TB
Durability
Shock Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.