3.5in 26.1 8TB 256 7200RPM SATA ULTRA 512E SE NP3 DC HA340

  • Mfr # 0B47078

  • Zoro # G321707296


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Speed
7200 RPM
Storage Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47078
Zoro #
G321707296
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Speed
7200 RPM
Storage Capacity
8 TB
Buffer
256 MB
Device Supported
Server, Storage System
Mean Time Between Failures (MTBF)
228.2 Year
Features
RAID Support
Disk Format
512e
Drive Interface Standard
SATA/600
Recording Technology
Conventional Magnetic Recording (CMR)
Platform Supported
PC, Linux
Product Line
Ultrastar
Drive Type
Internal
Operating System Compatibility
Windows, Windows Server, Linux

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.