
3TB SATA 6Gbs Desktop Caviar Green 3.5inch Bare Drive
Mfr # WD30EZRX
Zoro # G416323066
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Operating System
Operating System(s): Windows 7, Windows 8, Mac OS
Drive Type
Internal
Height
1 in
Product Line
Green
Features
Low Power Consumption
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD30EZRX
Zoro #
G416323066
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
4 in
Depth
5.8 in
Details
Operating System
Operating System(s): Windows 7, Windows 8, Mac OS
Drive Type
Internal
Product Line
Green
Features
Low Power Consumption
Buffer
64 MB
Storage Capacity
3 TB
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Item
Hard Drive
Platform Supported
PC
Drive Interface Standard
SATA/600
Description
As Hard Drive capacities increase, the power required to run those drives increases as well. WD Caviar Green drives make it possible for energy-conscious customers to build system: s with higher capacities and the right Balance: of system: performance, ensured reliability, and energy conservation. Form Factor: 3.5in x 1/3H. Approximate Dimensions: WxDxH 4 in x 5.8 in x 1 in. Capacity: 3 TB. Interface Type Serial: ATA-600. Data Transfer Rate: 600 MBps. Buffer Size: 64 MB.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.