Zoro Homepage

4 TB Elements Portable External Hard Drive

  • Mfr # WDBU6Y0040BBK-WESN

  • Zoro # G810755449


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Height
0.8 in
Width
3.2 in
Depth
4.3 in
Color
Black
Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBU6Y0040BBK-WESN
Zoro #
G810755449
UPC #
718037855981
Country of Origin
China

Dimensions

Height
0.8 in
Width
3.2 in
Depth
4.3 in

Details

Item
Hard Drive
Color
Black
Interface
USB 3.0
Recording Capacity
4 TB
Operating System Compatibility
Windows 8.1, Windows 10
Drive Type
External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.