WD Purple Pro 22TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method

  • Mfr # WD221PURP

  • Zoro # G210127730


product price:  $1,187.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Interface
SATA/600
Recording Capacity
22 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WD221PURP
Zoro #
G210127730
UPC #
718037893532
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
22 TB
Speed
7200 rpm
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Video Surveillance System, Server, Storage System
Green Environmental Attribute
Environmentally Friendly
Buffer
512 MB
Drive Type
Internal
Drive Interface
SATA
Features
Tarnish Resistant
Wireless LAN
No
Durability
Tarnish Resistant
Product Line
Purple Pro
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Storage Capacity
22 TB
Drive Interface Standard
SATA/600

Description

WD Purple Pro 22TB1 Smart Video Hard Drive. WD Purple Pro drives are designed for advanced AI-enabled recorders, video analytics servers and deep learning solutions requiring additional capacity, performance and workload capability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.