4TB SATA ULTRA 512E SE NP3 DC HA340 256 7200RPM
Mfr # 0B47076
Zoro # G022606843
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Length
5.8 in
Speed
7200 RPM
Platform Supported
PC
Disk Format
512e
Recording Technology
Conventional Magnetic Recording (CMR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0B47076
Zoro #
G022606843
UPC #
-
Country of Origin
Thailand
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Speed
7200 RPM
Platform Supported
PC
Disk Format
512e
Item
Hard Drive
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
4 TB
Device Supported
Server
Mean Time Between Failures (MTBF)
228.2 Year
Product Line
Ultrastar
Drive Interface Standard
SATA/600
Features
RAID Support
Drive Type
Internal
Buffer
256 MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.