
8TB My Cloud EX2 Ultra 2bay (Discontinued)
- Mfr # WDBVBZ0080JCHNESN
- Zoro # G413788165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBVBZ0080JCHNESN
Zoro #
G413788165
UPC #
718037843797
Country of Origin
Thailand
Dimensions
Width
3.9"
Height
6.8"
Depth
6.1"
Details
Package Contents
My Cloud EX2 Ultra Private Cloud Storage, Ethernet Cable, Power Supply, Quick Install Guide
RAID Levels
0, 1, JBOD
Memory Technology
DDR3 SDRAM
RAID Supported
Yes
Number of Total Expansion Bays
2
Processor Core
Dual-core (2 Core)
Protocols
SNMP, IPv6, SSH, iSCSI, FTP, WEBDAV, IPv4
Ethernet Technology
Gigabit Ethernet
Total Hard Drive Capacity Installed
8 TB
Standard Memory
1 GB
Operating System
My Cloud OS 3
Number of USB 3.0 Ports
2
Processor Type
Armada 385
Processor Speed
1.30 GHz
Environmentally Friendly
Yes
Total Number of USB Ports
2
Processor Model
385
Network (RJ-45)
Yes
Item
NAS Storage System
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.