WD 1TB MY PASSPORT PORTABLE - BLUE

  • Mfr # WDBYVG0010BBL-WESN

  • Zoro # G114936407


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
3 in
Depth
4.2 in
Color
Sky
Recording Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDBYVG0010BBL-WESN
Zoro #
G114936407
UPC #
718037870137
Country of Origin
Thailand

Dimensions

Height
0.4 in
Width
3 in
Depth
4.2 in

Details

Item
Hard Drive
Color
Sky
Recording Capacity
1 TB
Encryption Standard
256-bit
Drive Type
External
Package Contents
Portable Hard Drive, SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Operating System Supported
Windows 8.1, Windows 10
External Drive Type
Portable
Storage Capacity
1 TB
Host Interface
USB 3.2 (Gen 1)
Includes
SuperSpeed USB Cable, WD Discovery Software , Quick Install Guide
Wireless LAN
No
Series
My Passport
Product Line
My Passport

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.