Zoro Homepage

WD 3TB SATA 5.4K 64MB RED HARD

  • Mfr # WD30EFRX

  • Zoro # G716006782


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Product Line
Red Plus
Speed
5400 RPM
Buffer
64 MB
Storage Capacity
3 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD30EFRX
Zoro #
G716006782
UPC #
718037799674
Country of Origin
China

Dimensions

Height
1 in
Depth
5.8 in
Width
4 in

Details

Product Line
Red Plus
Speed
5400 RPM
Buffer
64 MB
Storage Capacity
3 TB
Maximum External Data Transfer Rate
6144-MB/s (48 Gbit/s)
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Operating System
Operating System(s): Windows 8, Windows 7, Mac OS
Features
IntelliPower
Certifications & Standards
F.I.T, Canada ICES-003 Class B / NMB-003 Classe B, CE, C-Tick, TUV NORD
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating Power Consumption
4.10 W
Device Supported
Storage System
Drive Type
Internal
Endurance (TBW)
180 TB
Item
Hard Drive
Platform Supported
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.