
WD Black SN770M 1TB
Mfr # WDS100T3X0G
Zoro # G412433493
product price: $426.99
/ea
Free Shipping & Returns
Key Features
For Use With
ASUS ROG Ally Gaming Handhelds, Valve Steam Deck Gaming Console
Height
0.1 in
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS100T3X0G
Zoro #
G412433493
UPC #
718037902951
Country of Origin
Malaysia
Dimensions
Height
0.1 in
Width
0.9 in
Length
1.2 in
Details
Item
Solid State Drive
For Use With
ASUS ROG Ally Gaming Handhelds, Valve Steam Deck Gaming Console
Interface
PCI Express NVMe
Recording Capacity
1 TB
Device Supported
Handheld Gaming Console, Notebook
Drive Interface Standard
PCI Express NVMe 4.0 x4
Operating System Supported
Windows 10
Platform Supported
PC
Compatibility
ASUS ROG Ally Gaming Handhelds Valve Steam Deck Gaming Console
Drive Type
Internal
Endurance (TBW)
600 TB
Random 4KB Read
800000IOPS
Storage Capacity
1 TB
Maximum Write Transfer Rate
4900-MB/s
Maximum Read Transfer Rate
5150-MB/s
Random 4KB Write
740000IOPS
Series
SN770M
Drive Interface
PCI Express NVMe
Product Line
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.