WD Black SN850X 1TB Solid State Drive, M.2 2280 Internal, PCI Express NVMe PCI Express NVMe x4

  • Mfr # WDS100T2X0E

  • Zoro # G710126547


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Interface
PCI Express NVMe
Device Supported
Gaming Console, Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T2X0E
Zoro #
G710126547
UPC #
718037891392
Country of Origin
Thailand

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.1 in

Details

Item
Solid State Drive
For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
1 TB
Drive Interface
PCI Express NVMe
Device Supported
Gaming Console, Desktop PC
OS Compatibility
Windows 10
Drive Type
Internal
Max. Write Transfer Rate
6300 MB/s
Platform Supported
PC
Random 4KB Read
800000IOPS
Wireless LAN
No
Series
SN850X
Random 4KB Write
1100000IOPS
Max. Read Transfer Rate
7300 MB/s
Endurance (TBW)
600 TB
Drive Interface Standard
PCI Express NVMe x4
Maximum Read Transfer Rate
7300-MB/s
Maximum Write Transfer Rate
6300-MB/s
Product Line
Black
Storage Capacity
1 TB
Operating System Compatibility
Windows 8.1, Windows 10, Windows 11

Description

Strap in for breakneck gaming speeds with the WD BLACK SN850X NVMe SSD. Crush load times and slash throttling, lagging, and model pop-ins for a smooth, fast experience that lets you compete at your absolute peak. This purpose-built gaming drive comes in capacities of 1TB to 4TB1, with an optional heatsink on the 1TB and 2TB drives to help sustain top-end performance for more consistent gameplay. With the advanced features of Game Mode 2.0 Windows only plus speeds that approach the limits of the PCIe Gen43 interface, the WD BLACK SN850X NVMe SSD delivers top-tier performance to keep you playing, streaming, recording, and dominating the game.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.