Zoro Homepage

WD Blue SA510 4 TB

  • Mfr # WDS400T3B0A

  • Zoro # G112433311


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
3.9 in
Depth
2.8 in
Interface
SATA
Recording Capacity
4 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T3B0A
Zoro #
G112433311
UPC #
718037899961
Country of Origin
Malaysia

Dimensions

Height
0.3 in
Width
3.9 in
Depth
2.8 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
4 TB
Drive Type
Internal
Storage Capacity
4 TB
Endurance (TBW)
600 TB
Device Supported
Notebook
Random 4KB Write
83000IOPS
Random 4KB Read
87000IOPS
Maximum Read Transfer Rate
560-MB/s
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
520-MB/s
Series
SA510
Drive Interface
SATA
Wireless LAN
No
Product Line
Blue

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.