WD CAVIAR BLUE 1 TB SATA 6 GB/S INTERNAL 3.5-INCH DESKTOP HARD DRIVE

  • Mfr # WD10EZEX

  • Zoro # G622606229


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height
1 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating System
Operating System(s): Windows 7, Windows 8, Mac OS
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD10EZEX
Zoro #
G622606229
UPC #
718037779911
Country of Origin
Multiple

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Operating System
Operating System(s): Windows 7, Windows 8, Mac OS
Device Supported
Desktop PC, Notebook
Certifications & Standards
CE, TUV NORD, C-Tick, F.I.T., Canada ICES-003 Class B / NMB-003 Classe B
Buffer
64 MB
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
Speed
7200 rpm
Product Line
Blue
Platform Supported
PC, Mac
Storage Capacity
1 TB
Features
S.M.A.R.T, ShockGuard, IntelliSeek, NoTouch Ramp Load, Ultra Cool and Quiet
Item
Hard Drive
Drive Interface Standard
SATA/600
Drive Type
Internal
Interface
SATA
Operating System Compatibility
Windows 8.1, Windows 10

Description

WD CAVIAR BLUE WD10EZEX 1 TB SATA 6 GB/S INTERNAL 3.5-INCH DESKTOP HARD DRIVE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.