WD ELEMENTS PORTABLE 2 TB EXTERNAL HDD
Mfr # WDBU6Y0020BBK-WESN
Zoro # G022781847
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Includes
Elements USB 3.0 High-Capacity Portable Hard Drive For Windows, USB 3.0 Cable, Trial backup software launcher, Quick install guide
External Drive Type
Portable
Storage Capacity
2 TB
Operating System Compatibility
Windows 10, Windows 8.1
Drive Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBU6Y0020BBK-WESN
Zoro #
G022781847
UPC #
718037855363
Country of Origin
China
Dimensions
Height
0.8"
Width
3.2"
Depth
4.4"
Details
Includes
Elements USB 3.0 High-Capacity Portable Hard Drive For Windows, USB 3.0 Cable, Trial backup software launcher, Quick install guide
External Drive Type
Portable
Storage Capacity
2 TB
Item
Hard Drive
Operating System Compatibility
Windows 10, Windows 8.1
Drive Type
External
Device Supported
Notebook
Environmentally Friendly
Yes
Host Interface
USB 3.0
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.