
WD My Book NESN
Mfr # WDBBGB0160HBKNESN
Zoro # G512433362
product price: $511.99
/ea
Free Shipping & Returns
Key Features
Height
5.5 in
Width
1.9 in
Depth
6.7 in
Recording Capacity
16 TB
Device Supported
Desktop PC, MAC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBBGB0160HBKNESN
Zoro #
G512433362
UPC #
718037879109
Country of Origin
Thailand
Dimensions
Height
5.5 in
Width
1.9 in
Depth
6.7 in
Details
Item
Hard Drive
Recording Capacity
16 TB
Device Supported
Desktop PC, MAC
Storage Capacity
16 TB
Platform Supported
Mac, PC
Drive Type
External
Package Contents
My Book WDBBGB0160HBK-NESN Hard Drive, USB 3.0-Cable, AC Adapter, WD Discovery™ Softwarewith WD Backup, WD Security and WD Drive Utilities, Quick Install Guide
Encryption Standard
256-bit
Operating System Supported
Mac OS X 10.13 High Sierra, Windows 8.1, Windows 10
Host Interface
USB 2.0, USB 3.0
External Drive Type
Portable
Wireless LAN
No
Includes
USB 3.0 Cable, AC Adapter, WD Discovery Softwarewith WD Backup, WD Security and WD Drive Utilities, Quick Install Guide
Series
My Book
Description
WD My Book WDBBGB0160HBK NESN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.