WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method
Mfr # WD40EFPX
Zoro # G310127708
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
4 TB
Speed
5400 rpm
Buffer
256 MB
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD40EFPX
Zoro #
G310127708
UPC #
718037899794
Country of Origin
Thailand
Dimensions
Height
1 in
Length
5.8 in
Width
4 in
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
4 TB
Speed
5400 rpm
Buffer
256 MB
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Device Supported
Storage System
Wireless LAN
No
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface
SATA
Environmentally Friendly
Yes
Drive Interface Standard
SATA/600
Product Line
Red Plus
Storage Capacity
4 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
WD Red Plus 4TB NAS hard drive. Designed with CMR technology for small or medium-sized businesses in RAID-optimized NAS systems with up to 8 bays. Perfect for handling increased workloads, including expanded OS compatibility and ZFS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.