WD Red Plus 6TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method
Mfr # WD60EFPX
Zoro # G310127722
product price:Â $228.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA/600
Recording Capacity
6 TB
Speed
5400 rpm
Buffer
256 MB
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD60EFPX
Zoro #
G310127722
UPC #
718037899800
Country of Origin
Thailand
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Item
Hard Drive
Interface
SATA/600
Recording Capacity
6 TB
Speed
5400 rpm
Buffer
256 MB
Wireless LAN
No
Drive Type
Internal
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface
SATA
Device Supported
Storage System
Storage Capacity
6 TB
Drive Interface Standard
SATA/600
Product Line
Red Plus
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
WD Red Plus 6TB NAS hard drive. Designed with CMR technology for small or medium-sized businesses in RAID-optimized NAS systems with up to 8 bays. Perfect for handling increased workloads, including expanded OS compatibility and ZFS.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.